Wind Blade Round Red Steel Portable High Velocity Ventilator Fan - 1/2 HP, 1,960 CFM - 14in x 13 1/2
- Mfr # RWT1894R
- Zoro # G825026145
product price:Â
$
207.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1894R
- Zoro #
- G825026145
- UPC #
- 840126000000
- Country of Origin
- China
Description
Ensure employees stay cool during working hours with our Wind Blade Round Red Steel Portable High Velocity Ventilator Fan. Equipped with a powerful 1/2 HP motor and delivering 1,960 CFM, this jobsite fan generates intense airflow to swiftly remove smoke, gases, odors, hot air, and dust. Serving as an effective fume extractor, this utility blower fan is ideal for workplaces like factories and manufacturing plants where fumes and particles need to be controlled to ensure secure and clean conditions for workers. Designed with portability in mind, this fan features a built-in handle for easy transport, making it a versatile choice for temporary workspaces such as event venues, warehouses, and construction sites. This warehouse fan is also compatible with our PVC ventilation duct hose (SKU: RWT1898T), allowing you to ventilate challenging areas like crawlspaces and tunnels. Made from heavy-duty steel, this fan promises long-lasting durability and reliable performance in demanding circumstances. Operating with low noise, this extractor fan meets noise regulations and facilitates clear communication among employees. Finished in a vibrant red, this high-velocity fan stands out to enhance visibility and avoid accidents in cluttered spaces. With a diameter of 10 inches and overall dimensions of 13.97 inches long by 13.38 inches wide and 16.73 inches tall, this ventilator fan is engineered to be compact. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.