Shop REV-A-SHELF
See all product information
Adjustable Pullout Folding Retractable Ironing Board with Ball-Bearing Slides, Gray
Mfr # VIB-20CR
Zoro # G206156836
product price:Â $283.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Width
14.25 in
Length
19.81 in
Height
4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- VIB-20CR
- Zoro #
- G206156836
- UPC #
- 90713051017
- Country of Origin
- China
Dimensions
- Width
- 14.25 in
- Length
- 19.81 in
- Height
- 4 in
Details
- Item
- Drawer Replacement
- Color
- Chrome
- Material
- Steel
Description
Rev-A-Shelf VIB-20CR Bathroom or Closet Vanity Cabinet Drawer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.