Shop REV-A-SHELF
See all product information
Create Account
Canvas Pull Out Hamper for Custom Closet Systems
- Mfr # CSOHSL-24-1
- Zoro # G007059121
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Length
14 in
Overall Height
20.87 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSOHSL-24-1
- Zoro #
- G007059121
- UPC #
- 90713023427
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Material
- Steel
- Includes
- (1) Hamper Bag, (1) Frame assembly and mounting hardware
- Basic Material
- Steel;Canvas
Dimensions
- Length
- 14 in
- Overall Height
- 20.87 in
- Width
- 24 in
- Height
- 20.88 in
- Size
- 24"W x 14"D x 20.88"H
Description
If laundry day is looming, then fret no more and keep your closet tidy at the same time with Sidelines by Rev-A-Shelf® pullout hamper. Available in three sizes, it mounts easily with just four screws and slides out of the cabinet, providing complete accessibility. The removable canvas bag(s) comes complete with handles for effortless transport.
- 1.7 bushel Hamper bag with handles
- Designed to fit in a 24" Closet opening
- Pulls out easily and hamper bag allows you to take laundry out
- Hamper bag is machine washable
- Designed for 14" or deeper closet system
- Construction: Heavy-Duty Metal frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.