Shop REV-A-SHELF
See all product information
Create Account
Steel Wire Pull Out Hamper for VanityCloset Applications
- Mfr # HRV-1515 S
- Zoro # G707059544
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Steel
Length
17.91 in
Width
14.75 in
Height
14.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRV-1515 S
- Zoro #
- G707059544
- UPC #
- 90713029115
- Country of Origin
- Italy
- Color
- White
- Material
- Steel
- Basic Material
- Plastic; Steel
- Includes
- (1) White wire hamper with metal frame and mounting hardware
Dimensions
- Length
- 17.91 in
- Width
- 14.75 in
- Height
- 14.75 in
- Size
- 14.75"W x 17.91"D x 14.87"H
Description
Another option for storing dirty clothes. The Pullout Wire Hamper is available in four sizes and is easily removable for carrying to the laundry room. The HRV Series features full-extension slides and easy installation with just four screws.
- 2.3 Bushel Wire Hamper
- Shorter depth is perfect for a laundry room or bathroom vanity cabinet
- Designed for a cabinet opening of 14-1/2" to 18"
- Door-Mount Brackets: Option that is sold separately (RV DM KIT)
- Construction: Heavy gauge powder coated metal wire construction
- Mounts to cabinet floor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.