Shop REV-A-SHELF
See all product information
Create Account
Cloth Hamper liner for CH241419 Series Pull Out Hamper
- Mfr # 5CHB-Liner
- Zoro # G607059668
product price:Â
$
26.19
/ea
Key Features
Color
White
Material
Linen
Length
14 in
Width
24 in
Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5CHB-Liner
- Zoro #
- G607059668
- UPC #
- 90713050874
- Country of Origin
- China
- Item
- Accessory
- Color
- White
- Material
- Linen
- Includes
- (1) Replacement hamper bag for CH-241419-DM-2
- Basic Material
- Linen;
Dimensions
- Length
- 14 in
- Width
- 24 in
- Height
- 19 in
- Size
- 24"W x 14"D x 19"H
Description
Keep dirty clothes from piling on the floor with the Rev-A-Shelf® Double Wire Pullout Hamper. Replacement Canvas Bag. 5CHB hamper sold separately.
- Construction: Durable cloth that will hold up to home use
- Accessory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.