Steel Pull Out Pants Organizer for Custom Closet Systems

  • Mfr # PSC-1814CR

  • Zoro # G907059276


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
2.5 in
Finish
Silver
Includes
(1) Chrome rack and mounting hardware
Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSC-1814CR
Zoro #
G907059276
UPC #
90713049359
Country of Origin
Taiwan, Province of China

Dimensions

Size
17.5"W x 14"D x 2.5"H
Height
2.5 in
Width
17.5 in

Details

Color
Silver
Material
Steel
Finish
Silver
Includes
(1) Chrome rack and mounting hardware

Description

Keep your closet manageable and chaos free with the Rev-A-Shelf® Chrome Pullout Pants Rack. This exceptional closet solution is made of heavy gauge chrome and features distinctive moveable fingers for easy access and unparalleled convenience. The ultimate for an organized closet.


  • (9) Non-slip hanging rods
  • Moveable rods for easy access
  • Note: Heavier garments or larger sizes may require to be hung differently
  • Works in a 14" or deeper closet system
  • Designed for Custom Closets with a opening width of 17-1/2" to 18-1/8"
  • Construction: Heavy gauge plated metal wire construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.