12" Delta, 3/8 MIP COMP x 3/8 FIP COMP, FAUCET CONNECTORS
- Mfr # P13377
- Zoro # G623956705
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
Standards
AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6,NSF/ANSI 61,NSF/ANSI 14
Outside Dia. (In.)
1/2 in
Length (In.)
12 in
Inlet Size (In.)
3/8 in
Outlet Type
FIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13377
- Zoro #
- G623956705
- UPC #
- -
- Country of Origin
- China
- Standards
- AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6,NSF/ANSI 61,NSF/ANSI 14
- Outlet Type
- FIP
- Inlet Type
- COMP
- Max. Working Pressure (PSI)
- 180 psi
- Operating Temp. (F)
- 72
Dimensions
- Outside Dia. (In.)
- 1/2 in
- Length (In.)
- 12 in
- Inlet Size (In.)
- 3/8 in
Description
12" Delta (3/8 MIP COMP x 3/8 FIP COMP) FAUCET CONNECTORSBuilt to fit Delta-style faucet valves, this 12 in. connector links the water supply using a 3/8 in. male compression fitting on one end and a 3/8 in. female compression fitting on the other.12-in. overall length3/8-in. male compression (MIP COMP) inlet connection3/8-in. female compression (FIP COMP) outlet connectionDesigned to match Delta faucet valve connectionsBraided stainless steel exterior over a reinforced PVC inner coreFlexible design resists kinking and crimpingSuitable for both hot and cold water supply linesEasy to install with basic hand tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.