300", 1/4" COMP x 1/4" COMP, ICEMAKER CONNECTOR
- Mfr # P13160
- Zoro # G523956737
product price:Â
$
29.99
/ea
Key Features
Max. Working Pressure (PSI)
180 psi
Standards
NSF/ANSI 61,ASME A112.18.6/CSA B125.6,AB 1953
Operating Temp. (F)
72
Inlet Size (In.)
1/4 in
Length (In.)
300 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13160
- Zoro #
- G523956737
- UPC #
- -
- Country of Origin
- China
- Max. Working Pressure (PSI)
- 180 psi
- Standards
- NSF/ANSI 61,ASME A112.18.6/CSA B125.6,AB 1953
- Operating Temp. (F)
- 72
- Outlet Type
- OD
- Inlet Type
- OD
Dimensions
- Inlet Size (In.)
- 1/4 in
- Length (In.)
- 300 in
- Outside Dia. (In.)
- 1/4 in
Description
300" (1/4" COMP x 1/4" COMP) ICEMAKER CONNECTORThis 300 in. line supplies cold water to a refrigerator icemaker or water dispenser, with a 1/4 in. compression fitting on each end. Its extra-long length is designed for installations where the water source is well away from the appliance, such as an island refrigerator.300-in. overall length for extra-long runs1/4-in. compression fittings on both endsCompact diameter matches standard icemaker valve connectionsBraided stainless steel exterior over a reinforced PVC inner coreFlexible design resists kinking and crimpingBuilt for cold water supply onlyWithstands standard residential water pressureEasy to install with basic hand tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.