Shop REVALVED
See all product information
Create Account
18" Corrugated, 3/4" FIP x 3/4" FIP, WATER HEATER CONNECTOR
- Mfr # P13150
- Zoro # G623956729
product price:Â
$
13.99
/ea
Key Features
Max. Working Pressure (PSI)
180 psi
Inlet Type
FIP
Standards
NSF/ANSI 61,AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6,NSF/ANSI 14
Outlet Type
FIP
Operating Temp. (F)
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13150
- Zoro #
- G623956729
- UPC #
- -
- Country of Origin
- China
- Max. Working Pressure (PSI)
- 180 psi
- Inlet Type
- FIP
- Standards
- NSF/ANSI 61,AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6,NSF/ANSI 14
- Outlet Type
- FIP
- Operating Temp. (F)
- 72
Dimensions
- Inlet Size (In.)
- 3/4 in
- Outside Dia. (In.)
- 3/4 in
- Length (In.)
- 18 in
Description
18" Corrugated (3/4" FIP x 3/4" FIP) WATER HEATER CONNECTORThis 18 in. corrugated stainless steel connector offers extra flexibility and durability for water heater installations, with a 3/4 in. FIP threaded fitting on each end.18-in. overall length3/4-in. FIP threaded connections on both endsCorrugated (ridged) stainless steel body for enhanced flexibility and strengthDesigned to withstand the higher temperatures found near a water heaterResists kinking better than smooth-wall linesCorrosion resistant constructionEasy to bend and route in tight spaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.