Shop REVALVED
Create Account
90-deg Elbow with Cutting Ring and Nut, L18 Metric Bite Type x L18 Metric Bite Type
- Mfr # D2500-L18-L18
- Zoro # G625085366
product price:Â
$
15.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2500-L18-L18
- Zoro #
- G625085366
- UPC #
- -
- Country of Origin
- China
Description
90-deg Elbow with Cutting Ring and Nut, L18 Metric Bite Type x L18 Metric Bite Type The D2500-L18-L18 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Supports leak-free installation under pressure surgesCorrosion-resistant plating extends component lifeFlareless design with bite-type ferrule gripCompatible with automated and mobile equipment linesEasy tube alignment for efficient installation Order now for fast shipping and professional-grade results. Connection Size 1: L18 Connection Size 2: L18 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2500 Thread Size 1: M26 x 1.5 Thread Size 2: M26 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.