DIN Tube Nut, L10 MBT, Steel
- Mfr # D0318-L10
- Zoro # G725084085
product price:Â
$
1.05
/ea
Sold in multiples of 10 for
$10.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0318-L10
- Zoro #
- G725084085
- UPC #
- -
- Country of Origin
- China
Description
DIN Tube Nut, L10 MBT, Steel Engineered to withstand the pressures of modern industry, the D0318-L10 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Compatible with automated and mobile equipment linesSupports leak-free installation under pressure surgesDIN 2353 certified and ISO 8434-1 compliantEasy tube alignment for efficient installationFlareless design with bite-type ferrule grip Order now for fast shipping and professional-grade results. Connection Size: L10 Connection Type: MBT Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: Nut Length: 15.5 mm Material: Steel Series: D0318 Thread Size: M16 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.