FT Series Super HE Condensing Combi Boil

  • Mfr # RCBH-FT150
  • Zoro # G424176968
product price: 
$
4,254.99
/ea
Free Shipping & Returns

Key Features

Heating Capacity Output
138,500 BtuH
Boiler Flow Rate
19 gpm
Gas Inlet Gender
Female
Supply Connection Type
NPT
Current
15 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RCBH-FT150
Zoro #
G424176968
UPC #
0020352868202
Country of Origin
United States
Item
Condensing Combi Boiler
Heating Capacity Output
138,500 BtuH
Boiler Flow Rate
19 gpm
Gas Inlet Gender
Female
Supply Connection Type
NPT
Current
15 A
Market
Residential
Includes Valve
Valve Included
Gas Inlet Type
NPT
Condensing
Condensing
Series
FT(TM)
AHRI Net BtuH
150,000 BtuH
Boiler Type
Condensing Combi Boiler
Includes
Diverting Valve, Fan, Gas Valve, Integrated Pump
Product Type
Combination Boiler
Standards
AHRI, ASME Rated, CSA/UL Listed, ENERGY STAR(R) Certified, ETL
Heating Capacity Input
150,000 BtuH
Heat Exchanger Material
Stainless Steel
Vent Type
Top Vent
Voltage
120 V AC
Annual Fuel Utilization Efficiency 
95 %
Heating Method
Hot Water Hydronic Heating
Low NOx
Low NOx
Return Connection Type
NPT
Fuel Type
Natural Gas/Propane

Dimensions

Overall Height
34 in
Connection Size
1/2 in
Overall Depth
17 in
Overall Width
18 in
Gas Inlet Size
1/2 in
Vent Diameter
3 in
Return Connection Size
1 in
Supply Connection Size
1 in
Manufacturers Warranty Length
1 yr (Labor); 15 yr (Heat Exchanger); 5 yr (Parts)

Description

Heating Method Hot Water Hydronic Heating, Domestic Tankless Coil Included Not Applicable, AHRI Net BtuH 150,000 BtuH, Heating Capacity Input 150,000 BtuH, Heating Capacity Output 138,500 BtuH, Annual Fuel Utilization Efficiency 95 Percent, Boiler Type Condensing Combi Boiler, Vent Diameter 3 in, Return Connection Size 1 in, Free Air CFM @ 10 Vacuum 1 in, Series FT(TM), Overall Height 34 in, Overall Width 18 in, Overall Depth 17 in, Compatible with Product Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews