FT Series Super HE Condensing Gas Boiler

  • Mfr # RHBH-FT110
  • Zoro # G424177200
product price: 
$
3,853.99
/ea
Free Shipping & Returns

Key Features

Current
15 A
Includes
Fan, Gas Valve
Gas Inlet Gender
Female
Boiler Type
Condensing Gas Boiler
Manufacturers Warranty Length
1 yr (Labor); 15 yr (Heat Exchanger); 5 yr (Parts)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RHBH-FT110
Zoro #
G424177200
UPC #
0662021851827
Country of Origin
United States
Item
Gas Condensing Boiler
Current
15 A
Includes
Fan, Gas Valve
Gas Inlet Gender
Female
Boiler Type
Condensing Gas Boiler
Heating Method
Hot Water Hydronic Heating
Heating Capacity Input
110,000 BtuH
Low NOx
Low NOx
Includes Valve
Valve Included
Annual Fuel Utilization Efficiency 
95 %
Fuel Type
Natural Gas/Propane
AHRI Net BtuH
110,000 BtuH
Voltage
120 V AC
Heating Capacity Output
101,500 BtuH
Return Connection Type
NPT
Heat Exchanger Material
Stainless Steel
Condensing
Condensing
Standards
ASME Rated, CSA/UL Listed, ENERGY STAR(R) Certified, ETL
Product Type
Boiler
Supply Connection Type
NPT
Vent Type
Top Vent
Boiler Flow Rate
14 gpm
Series
FT(TM)
Gas Inlet Type
NPT
Market
Residential

Dimensions

Manufacturers Warranty Length
1 yr (Labor); 15 yr (Heat Exchanger); 5 yr (Parts)
Overall Depth
16 in
Overall Width
17 in
Gas Inlet Size
1/2 in
Return Connection Size
1 in
Supply Connection Size
1 in
Connection Size
1/2 in
Overall Height
28 in
Vent Diameter
3 in

Description

Heating Method Hot Water Hydronic Heating, Domestic Tankless Coil Included Not Applicable, AHRI Net BtuH 110,000 BtuH, Heating Capacity Input 110,000 BtuH, Heating Capacity Output 101,500 BtuH, Annual Fuel Utilization Efficiency 95 Percent, Boiler Type Condensing Gas Boiler, Vent Diameter 3 in, Return Connection Size 1 in, Free Air CFM @ 10 Vacuum 1 in, Series FT(TM), Overall Height 28 in, Overall Width 17 in, Overall Depth 16 in, Compatible with Product Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews