Shop RHEEM
See all product information
Create Account
ThermaForce Super HE Condensing Combi Bo
- Mfr # RCBH-L125i
- Zoro # G624177079
product price:Â
$
3,534.99
/ea
Free Shipping & Returns
Key Features
Heating Capacity Input
99,000 BtuH
Gas Inlet Gender
Male
Condensing
Condensing
Heating Capacity Output
89,000 BtuH
AHRI Net BtuH
125,000 BtuH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCBH-L125i
- Zoro #
- G624177079
- UPC #
- 0020352832999
- Country of Origin
- United States
- Item
- Condensing Combi Boiler
- Heating Capacity Input
- 99,000 BtuH
- Gas Inlet Gender
- Male
- Condensing
- Condensing
- Heating Capacity Output
- 89,000 BtuH
- AHRI Net BtuH
- 125,000 BtuH
- Current
- 15 A
- Market
- Residential
- Annual Fuel Utilization EfficiencyÂ
- 96 %
- Fuel Type
- Natural Gas/Propane
- Boiler Type
- Condensing Combi Boiler
- Gas Inlet Type
- NPT
- Includes
- Bypass Valve, Damper, Fan, Gas Valve, Pump
- Heating Method
- Hot Water Hydronic Heating
- Product Type
- Combination Boiler
- Boiler Flow Rate
- 10 gpm
- Standards
- AHRI, ASME Rated, cCSAus, CSA, ENERGY STAR(R) Certified
- Heat Exchanger Material
- Aluminum
- Vent Type
- Top Vent
- Series
- ThermaForce(TM)
- Includes Valve
- Valve Included
- Voltage
- 120 V AC
- Low NOx
- Low NOx
Dimensions
- Overall Width
- 17 11/16 in
- Overall Depth
- 10 7/8 in
- Manufacturers Warranty Length
- 1 yr (Labor); 10 yr (Heat Exchanger); 5 yr (Parts)
- Overall Height
- 32 1/2 in
- Vent Diameter
- 3 in
- Gas Inlet Size
- 3/4 in
- Connection Size
- 3/4 in
Description
Heating Method Hot Water Hydronic Heating, Domestic Tankless Coil Included Not Applicable, AHRI Net BtuH 125,000 BtuH, Heating Capacity Input 99,000 BtuH, Heating Capacity Output 89,000 BtuH, Annual Fuel Utilization Efficiency 96 Percent, Boiler Type Condensing Combi Boiler, Vent Diameter 3 in, Series ThermaForce(TM), Overall Height 32 1/2 in, Overall Width 17 11/16 in, Overall Depth 10 7/8 in, Compatible with Product Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.