FT Series Super HE Condensing Combi Boil

  • Mfr # RCBH-FT199
  • Zoro # G424177170
product price: 
$
4,518.99
/ea
Free Shipping & Returns

Key Features

Low NOx
Low NOx
AHRI Net BtuH
199,000 BtuH
Standards
AHRI, ASME Rated, CSA/UL Listed, ENERGY STAR(R) Certified, ETL
Gas Inlet Size
1/2 in
Gas Inlet Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RCBH-FT199
Zoro #
G424177170
UPC #
0020352868219
Country of Origin
United States
Item
Condensing Combi Boiler
Low NOx
Low NOx
AHRI Net BtuH
199,000 BtuH
Standards
AHRI, ASME Rated, CSA/UL Listed, ENERGY STAR(R) Certified, ETL
Gas Inlet Type
NPT
Boiler Flow Rate
25 gpm
Condensing
Condensing
Includes
Diverting Valve, Fan, Gas Valve, Integrated Pump
Boiler Type
Condensing Combi Boiler
Voltage
120 V AC
Annual Fuel Utilization Efficiency 
95 %
Series
FT(TM)
Heating Method
Hot Water Hydronic Heating
Market
Residential
Current
15 A
Vent Type
Top Vent
Return Connection Type
NPT
Includes Valve
Valve Included
Gas Inlet Gender
Female
Heat Exchanger Material
Stainless Steel
Product Type
Combination Boiler
Fuel Type
Natural Gas/Propane
Heating Capacity Input
199,000 BtuH
Supply Connection Type
NPT
Heating Capacity Output
183,700 BtuH

Dimensions

Gas Inlet Size
1/2 in
Overall Height
34 in
Return Connection Size
1 in
Overall Width
20 in
Connection Size
1/2 in
Overall Depth
17 in
Manufacturers Warranty Length
1 yr (Labor); 15 yr (Heat Exchanger); 5 yr (Parts)
Vent Diameter
3 in
Supply Connection Size
1 in

Description

Heating Method Hot Water Hydronic Heating, Domestic Tankless Coil Included Not Applicable, AHRI Net BtuH 199,000 BtuH, Heating Capacity Input 199,000 BtuH, Heating Capacity Output 183,700 BtuH, Annual Fuel Utilization Efficiency 95 Percent, Boiler Type Condensing Combi Boiler, Vent Diameter 3 in, Return Connection Size 1 in, Free Air CFM @ 10 Vacuum 1 in, Series FT(TM), Overall Height 34 in, Overall Width 20 in, Overall Depth 17 in, Compatible with Product Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews