ThermaForce Super HE Condensing Boiler
- Mfr # RHBH-L120i
- Zoro # G524177087
product price:Â
$
3,508.99
/ea
Free Shipping & Returns
Key Features
Low NOx
Low NOx
Overall Width
17 11/16 in
Vent Diameter
3 in
Standards
AHRI, ASME Rated, CSA, ENERGY STAR(R) Certified
Heat Exchanger Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHBH-L120i
- Zoro #
- G524177087
- UPC #
- 0020352832920
- Country of Origin
- United States
- Item
- Gas Condensing Boiler
- Low NOx
- Low NOx
- Standards
- AHRI, ASME Rated, CSA, ENERGY STAR(R) Certified
- Heat Exchanger Material
- Aluminum
- Product Type
- Boiler
- Heating Capacity Input
- 120,000 BtuH
- Annual Fuel Utilization EfficiencyÂ
- 96 %
- Condensing
- Condensing
- AHRI Net BtuH
- 120,000 BtuH
- Vent Type
- Top Vent
- Gas Inlet Gender
- Male
- Heating Method
- Hot Water Hydronic Heating
- Current
- 15 A
- Includes Valve
- Valve Included
- Boiler Type
- Condensing Boiler
- Market
- Residential
- Gas Inlet Type
- NPT
- Voltage
- 120 V AC
- Boiler Flow Rate
- 11 gpm
- Heating Capacity Output
- 108,000 BtuH
- Series
- ThermaForce(TM)
- Fuel Type
- Natural Gas/Propane
- Includes
- Damper, Fan, Gas Valve, Pump
Dimensions
- Overall Width
- 17 11/16 in
- Vent Diameter
- 3 in
- Manufacturers Warranty Length
- 1 yr (Labor); 10 yr (Heat Exchanger); 5 yr (Parts)
- Overall Depth
- 10 7/8 in
- Connection Size
- 3/4 in
- Overall Height
- 32 1/2 in
- Gas Inlet Size
- 3/4 in
Description
Heating Method Hot Water Hydronic Heating, Domestic Tankless Coil Included Not Applicable, AHRI Net BtuH 120,000 BtuH, Heating Capacity Input 120,000 BtuH, Heating Capacity Output 108,000 BtuH, Annual Fuel Utilization Efficiency 96 Percent, Boiler Type Condensing Boiler, Vent Diameter 3 in, Series ThermaForce(TM), Overall Height 32 1/2 in, Overall Width 17 11/16 in, Overall Depth 10 7/8 in, Compatible with Product Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.