FT Series Super HE Condensing Gas Boiler

  • Mfr # RHBH-FT199
  • Zoro # G224176687
product price: 
$
4,422.99
/ea
Free Shipping & Returns

Key Features

Market
Residential
Series
FT(TM)
Boiler Type
Condensing Gas Boiler
Return Connection Size
1 in
Vent Diameter
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RHBH-FT199
Zoro #
G224176687
UPC #
0662021851810
Country of Origin
United States
Item
Gas Condensing Boiler
Market
Residential
Series
FT(TM)
Boiler Type
Condensing Gas Boiler
Boiler Flow Rate
25 gpm
AHRI Net BtuH
199,000 BtuH
Includes
Fan, Gas Valve
Product Type
Boiler
Current
15 A
Voltage
120 V AC
Heating Capacity Output
183,700 BtuH
Standards
ASME Rated, CSA/UL Listed, ENERGY STAR(R) Certified, ETL
Heat Exchanger Material
Stainless Steel
Heating Method
Hot Water Hydronic Heating
Supply Connection Type
NPT
Fuel Type
Natural Gas/Propane
Vent Type
Top Vent
Annual Fuel Utilization Efficiency 
95 %
Includes Valve
Valve Included
Gas Inlet Gender
Female
Condensing
Condensing
Return Connection Type
NPT
Heating Capacity Input
199,000 BtuH
Low NOx
Low NOx
Gas Inlet Type
NPT

Dimensions

Return Connection Size
1 in
Vent Diameter
3 in
Supply Connection Size
1 in
Gas Inlet Size
1/2 in
Overall Height
28 in
Overall Depth
19 in
Manufacturers Warranty Length
1 yr (Labor); 15 yr (Heat Exchanger); 5 yr (Parts)
Connection Size
1/2 in
Overall Width
20 in

Description

Heating Method Hot Water Hydronic Heating, Domestic Tankless Coil Included Not Applicable, AHRI Net BtuH 199,000 BtuH, Heating Capacity Input 199,000 BtuH, Heating Capacity Output 183,700 BtuH, Annual Fuel Utilization Efficiency 95 Percent, Boiler Type Condensing Gas Boiler, Vent Diameter 3 in, Return Connection Size 1 in, Free Air CFM @ 10 Vacuum 1 in, Series FT(TM), Overall Height 28 in, Overall Width 20 in, Overall Depth 19 in, Compatible with Product Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews