Shop RHEEM

FT Series Super HE Condensing Gas Boiler

  • Mfr # RHBH-FT399
  • Zoro # G824176766

product price: 
$
13,263.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes Valve
Valve Included
Heat Exchanger Material
Stainless Steel
Boiler Type
Condensing Gas Boiler
Heating Method
Hot Water Hydronic Heating
Vent Type
Top Vent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RHBH-FT399
Zoro #
G824176766
UPC #
0020352888569
Country of Origin
United States
Item
Gas Condensing Boiler
Includes Valve
Valve Included
Heat Exchanger Material
Stainless Steel
Boiler Type
Condensing Gas Boiler
Heating Method
Hot Water Hydronic Heating
Vent Type
Top Vent
AHRI Net BtuH
399,000 BtuH
Fuel Type
Natural Gas/Propane
Current
15 A
Annual Fuel Utilization Efficiency 
95 %
Market
Residential
Condensing
Condensing
Boiler Flow Rate
45 gpm
Low NOx
Low NOx
Gas Inlet Gender
Female
Heating Capacity Input
399,000 BtuH
Supply Connection Type
NPT
Heating Capacity Output
383,000 BtuH
Product Type
Boiler
Includes
Fan, Gas Valve
Voltage
120 V AC
Series
FT(TM)
Standards
ASME Rated, CSA/UL Listed, ENERGY STAR(R) Certified, ETL
Gas Inlet Type
NPT
Return Connection Type
NPT

Dimensions

Overall Depth
19 in
Manufacturers Warranty Length
1 yr (Labor); 15 yr (Heat Exchanger); 5 yr (Parts)
Overall Height
39 in
Connection Size
3/4 in
Overall Width
27 in
Gas Inlet Size
1/2 in
Return Connection Size
1 in
Supply Connection Size
1 in
Vent Diameter
3 in

Description

Heating Method Hot Water Hydronic Heating, Domestic Tankless Coil Included Not Applicable, AHRI Net BtuH 399,000 BtuH, Heating Capacity Input 399,000 BtuH, Heating Capacity Output 383,000 BtuH, Annual Fuel Utilization Efficiency 95 Percent, Boiler Type Condensing Gas Boiler, Vent Diameter 3 in, Return Connection Size 1 in, Free Air CFM @ 10 Vacuum 1 in, Series FT(TM), Overall Height 39 in, Overall Width 27 in, Overall Depth 19 in, Compatible with Product Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.