FT Series Super HE Condensing Gas Boiler

  • Mfr # RHBH-FT260
  • Zoro # G324177157
product price: 
$
8,221.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

AHRI Net BtuH
260,000 BtuH
Overall Depth
17 in
Voltage
120 V AC
Heat Exchanger Material
Stainless Steel
Manufacturers Warranty Length
1 yr (Labor); 15 yr (Heat Exchanger); 5 yr (Parts)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RHBH-FT260
Zoro #
G324177157
UPC #
0020352888576
Country of Origin
United States
Item
Gas Condensing Boiler
AHRI Net BtuH
260,000 BtuH
Voltage
120 V AC
Heat Exchanger Material
Stainless Steel
Current
15 A
Condensing
Condensing
Low NOx
Low NOx
Fuel Type
Natural Gas/Propane
Boiler Type
Condensing Gas Boiler
Includes
Fan, Gas Valve
Annual Fuel Utilization Efficiency 
95 %
Heating Capacity Output
239,000 BtuH
Market
Residential
Return Connection Type
NPT
Standards
ASME Rated, CSA/UL Listed, ENERGY STAR(R) Certified, ETL
Boiler Flow Rate
25 gpm
Heating Capacity Input
260,000 BtuH
Gas Inlet Gender
Female
Product Type
Boiler
Heating Method
Hot Water Hydronic Heating
Includes Valve
Valve Included
Vent Type
Top Vent
Gas Inlet Type
NPT
Supply Connection Type
NPT
Series
FT(TM)

Dimensions

Overall Depth
17 in
Manufacturers Warranty Length
1 yr (Labor); 15 yr (Heat Exchanger); 5 yr (Parts)
Overall Width
25 in
Supply Connection Size
1 in
Overall Height
35 in
Connection Size
3/4 in
Return Connection Size
1 in
Vent Diameter
3 in
Gas Inlet Size
1/2 in

Description

Heating Method Hot Water Hydronic Heating, Domestic Tankless Coil Included Not Applicable, AHRI Net BtuH 260,000 BtuH, Heating Capacity Input 260,000 BtuH, Heating Capacity Output 239,000 BtuH, Annual Fuel Utilization Efficiency 95 Percent, Boiler Type Condensing Gas Boiler, Vent Diameter 3 in, Return Connection Size 1 in, Free Air CFM @ 10 Vacuum 1 in, Series FT(TM), Overall Height 35 in, Overall Width 25 in, Overall Depth 17 in, Compatible with Product Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews