Shop RHEEM
See all product information
Create Account
ThermaForce Super HE Condensing Combi Bo
- Mfr # RCBH-L160i
- Zoro # G424177330
product price:Â
$
3,632.99
/ea
Free Shipping & Returns
Key Features
Boiler Type
Condensing Combi Boiler
Series
ThermaForce(TM)
Condensing
Condensing
Gas Inlet Size
3/4 in
Fuel Type
Natural Gas/Propane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCBH-L160i
- Zoro #
- G424177330
- UPC #
- 0020352832951
- Country of Origin
- United States
- Item
- Condensing Combi Boiler
- Boiler Type
- Condensing Combi Boiler
- Series
- ThermaForce(TM)
- Condensing
- Condensing
- Fuel Type
- Natural Gas/Propane
- AHRI Net BtuH
- 160,000 BtuH
- Gas Inlet Gender
- Male
- Voltage
- 120 V AC
- Low NOx
- Low NOx
- Standards
- AHRI, ASME Rated, cCSAus, CSA, ENERGY STAR(R) Certified
- Heating Method
- Hot Water Hydronic Heating
- Current
- 15 A
- Heating Capacity Input
- 125,000 BtuH
- Gas Inlet Type
- NPT
- Heating Capacity Output
- 111,000 BtuH
- Includes
- Bypass Valve, Damper, Fan, Gas Valve, Pump
- Annual Fuel Utilization EfficiencyÂ
- 96 %
- Heat Exchanger Material
- Aluminum
- Product Type
- Combination Boiler
- Market
- Residential
- Boiler Flow Rate
- 11 gpm
- Includes Valve
- Valve Included
- Vent Type
- Top Vent
Dimensions
- Gas Inlet Size
- 3/4 in
- Vent Diameter
- 3 in
- Overall Width
- 17 11/16 in
- Connection Size
- 3/4 in
- Manufacturers Warranty Length
- 1 yr (Labor); 10 yr (Heat Exchanger); 5 yr (Parts)
- Overall Depth
- 10 7/8 in
- Overall Height
- 32 1/2 in
Description
Heating Method Hot Water Hydronic Heating, Domestic Tankless Coil Included Not Applicable, AHRI Net BtuH 160,000 BtuH, Heating Capacity Input 125,000 BtuH, Heating Capacity Output 111,000 BtuH, Annual Fuel Utilization Efficiency 96 Percent, Boiler Type Condensing Combi Boiler, Vent Diameter 3 in, Series ThermaForce(TM), Overall Height 32 1/2 in, Overall Width 17 11/16 in, Overall Depth 10 7/8 in, Compatible with Product Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.