ThermaForce Super HE Condensing Combi Bo
- Mfr # RCBH-L199i
- Zoro # G424176753
product price:Â
$
3,717.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
10 7/8 in
Heat Exchanger Material
Aluminum
Heating Capacity Input
125,000 BtuH
Market
Residential
Low NOx
Low NOx
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCBH-L199i
- Zoro #
- G424176753
- UPC #
- 0662021627484
- Country of Origin
- United States
- Item
- Condensing Combi Boiler
- Heat Exchanger Material
- Aluminum
- Heating Capacity Input
- 125,000 BtuH
- Market
- Residential
- Low NOx
- Low NOx
- Voltage
- 120 V AC
- Fuel Type
- Natural Gas/Propane
- Series
- ThermaForce(TM)
- Boiler Type
- Condensing Combi Boiler
- Gas Inlet Gender
- Male
- Standards
- AHRI, ASME Rated, cCSAus, CSA, ENERGY STAR(R) Certified
- Product Type
- Combination Boiler
- Includes Valve
- Valve Included
- Vent Type
- Top Vent
- Current
- 15 A
- Annual Fuel Utilization EfficiencyÂ
- 96 %
- Includes
- Bypass Valve, Damper, Fan, Gas Valve, Pump
- Condensing
- Condensing
- AHRI Net BtuH
- 199,000 BtuH
- Boiler Flow Rate
- 12 gpm
- Heating Capacity Output
- 111,000 BtuH
- Heating Method
- Hot Water Hydronic Heating
- Gas Inlet Type
- NPT
Dimensions
- Overall Depth
- 10 7/8 in
- Vent Diameter
- 3 in
- Connection Size
- 3/4 in
- Overall Width
- 17 11/16 in
- Manufacturers Warranty Length
- 1 yr (Labor); 10 yr (Heat Exchanger); 5 yr (Parts)
- Gas Inlet Size
- 3/4 in
- Overall Height
- 32 1/2 in
Description
Heating Method Hot Water Hydronic Heating, Domestic Tankless Coil Included Not Applicable, AHRI Net BtuH 199,000 BtuH, Heating Capacity Input 125,000 BtuH, Heating Capacity Output 111,000 BtuH, Annual Fuel Utilization Efficiency 96 Percent, Boiler Type Condensing Combi Boiler, Vent Diameter 3 in, Series ThermaForce(TM), Overall Height 32 1/2 in, Overall Width 17 11/16 in, Overall Depth 10 7/8 in, Compatible with Product Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.