MOTORS-GENERAL PURPOSE
- Mfr # 51-41936-01
- Zoro # G825074801
product price:Â
$
1,451.99
/ea
Free Shipping & Returns
Key Features
Product Type
Fan and Blower Motor
Phase
Three
Shaft Diameter
5/8 in
Frame Size
56
Compatible Manufacturer Part Number
RKKA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51-41936-01
- Zoro #
- G825074801
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Diameter
- 5/8 in
- Frame Size
- 56
- Shaft Length
- 1 7/8 in
Details
- Product Type
- Fan and Blower Motor
- Phase
- Three
- Item
- MOTORS-GENERAL PURPOSE
- Compatible Manufacturer Part Number
- RKKA
Description
MOTORS-GENERAL PURPOSE, Three Phase
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.