MOTORS - VARIABLE SPEED
- Mfr # 51-104304-11
- Zoro # G325075308
product price:Â
$
900.99
/ea
Free Shipping & Returns
Key Features
Phase
Single
Frame Size
48
Shaft Diameter
1/2 in
Product Type
Fan and Blower Motor
Shaft Length
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-104304-11
- Zoro #
- G325075308
- UPC #
- -
- Country of Origin
- Mexico
- Phase
- Single
- Item
- MOTORS - VARIABLE SPEED
- Product Type
- Fan and Blower Motor
- Compatible Manufacturer Part Number
- RBHK, RBHL
- Motor Design
- ECM
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 4 1/4 in
Description
MOTORS - VARIABLE SPEED, Single Phase, Motor Design ECM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.