Shop RHEEM

Water Heater

  • Mfr # GU100-400A

  • Zoro # G024161821


product price:  $17,465.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Valves
Drain, Temperature and Pressure Relief
Cold Inlet Type
NPT
Product Type
Gas Tank Water Heater
Water Connection Location
Front, Top
Hot Outlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU100-400A
Zoro #
G024161821
UPC #
0020352848389
Country of Origin
United States

Dimensions

Tank Diameter
26.25 in
Hot Outlet Size
1 1/2 in
Gas Inlet Size
3/4 in
Cold Inlet Size
2 in
Overall Height
75.25 in

Details

Included Valves
Drain, Temperature and Pressure Relief
Cold Inlet Type
NPT
Product Type
Gas Tank Water Heater
Water Connection Location
Front, Top
Hot Outlet Type
NPT
Market
Commercial
Thermal Efficiency
95 %
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, ASME Certified, CSA Certified
Item
Commercial Gas Water Heater
Tank Capacity
100 gal
Series
Universal High Efficienty
Maximum Heating Capacity
400,000 BtuH
Vent Type
Direct Vent, Power Vent
Fuel Type
Natural Gas
Low NOx
Yes
First Hour Rating
531 gal
Condensing
Yes

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 531 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 400,000 BtuH, Overall Height 75.25 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 2 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.