Shop RHEEM

Water Heater

  • Mfr # GU80-250A LP

  • Zoro # G924161891


product price:  $12,349.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
80 gal
Cold Inlet Type
NPT
Maximum Heating Capacity
250,000 BtuH
Included Valves
Drain, Temperature and Pressure Relief
Overall Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU80-250A LP
Zoro #
G924161891
UPC #
0020352848679
Country of Origin
United States

Dimensions

Overall Height
65 in
Gas Inlet Size
3/4 in
Hot Outlet Size
1 1/2 in
Cold Inlet Size
2 in
Tank Diameter
26.25 in

Details

Tank Capacity
80 gal
Cold Inlet Type
NPT
Maximum Heating Capacity
250,000 BtuH
Included Valves
Drain, Temperature and Pressure Relief
Condensing
Yes
Vent Type
Direct Vent, Power Vent
Series
Universal High Efficienty
Hot Outlet Type
NPT
Market
Commercial
Water Connection Location
Front, Top
Fuel Type
Liquid Propane
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, ASME Certified, CSA Certified
Item
Commercial Gas Water Heater
Thermal Efficiency
95 %
First Hour Rating
344 gal
Product Type
Gas Tank Water Heater
Low NOx
Yes

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 344 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 250,000 BtuH, Overall Height 65 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 80 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 2 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.