Shop All Drapes & Curtains
Ricardo
Ricardo Mystic Garden Floral Blackout Grommet Curtain Panel with Wand
Mfr # 02020-79-045-83
Zoro # G810448822
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Floral
- Light Filtration Value Blackout
- Indoor/Outdoor Indoor
- Residential/Commercial Residential
- Number of Panels Included 1
Product Information
- Brand Ricardo
- MFR # 02020-79-045-83
- Zoro # G810448822
- UPC # 842249049132
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 52 in W x 45 in L |
Details
Description
Independently U.S. laboratory tested certifies this curtain is 99.8% efficient in blocking out light! This heavyweight curtain panel features a superior, triple weave fabric construction that blocks out light and stops heat and cold from penetrating through the density of its construction, which invisibly integrates black yarn into the pattern of colored yarns. This curtain has a beautiful floral design that compliments any room and matches back to all neutral colors. This 52” wide curtain panel is soft to the touch and compliments any room decor. An attachable wand can be positioned on either side for easy opening and closing. These short panels are available in hard-to-find 36," 45" and 54" lengths. Each curtain panel has 8 grommets (1.5” inside diameter). It also features 1" side hems and a generous 3” bottom hem. Pull it across your window and voila! A blackout curtain that really works! This superior fabric is 100% easy-care polyester. Machine washable. Tumble dry low. Imported.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- SAFCO Drafting Chair, Vinyl, 23" to 33" Height, Black (3442BV)
- HOFFMASTER Guest Towel Basket, Chrome, Rectangular (BSK2101)
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-096-03)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- RICARDO Ricardo Waverly Gardens Rod Pocket Insert Window Valance (04410-67-013-16)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- SUN ZERO Norwich Black Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84BLK)
- MACCOURT Maccourt Products W4217 Type M Window Well Cover (284968)
- EYECATCHER Tattersall Button Tab Top Window Curtain Panel - 52 x 84 in. - Burgundy (EY2511962)
- Ricardo Drapes & Curtains