Buffer, pH 7.40, 1L

  • Mfr # R1565000-1A
  • Zoro # G804399291
product price: 
$
36.69
/ea

Key Features

Chemical Container Size
1 L
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Shelf Life
24 mo
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1565000-1A
Zoro #
G804399291
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Buffer - pH 7.40
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Shelf Life
24 mo
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Product Type
pH Buffer
Chemical Container Type
Bottle
Container Material
Plastic
Chemical Formula
H2O; Na2HPO4; KH2PO4
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water)
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Storage Temperature
Ambient
Volume
1 L
Standards
ASTM, EP
Application
Analytical Reagent
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
pH Level
7.40 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water), Chemical Formula H2O; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews