Shop RICCA CHEMICAL

Buffer, pH 11.00, 1L

  • Mfr # R1610000-1A
  • Zoro # G204399211

product price: 
$
40.89
/ea

Key Features

CAS Number
1310-73-2, 7558-79-4, 7732-18-5
Chemical Container Type
Bottle
Shelf Life
18 mo
Chemical Container Size
1 L
Product Type
pH Buffer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1610000-1A
Zoro #
G204399211
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Buffer - pH 11.00
CAS Number
1310-73-2, 7558-79-4, 7732-18-5
Chemical Container Type
Bottle
Shelf Life
18 mo
Product Type
pH Buffer
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Application
Analytical Reagent
Standards
ASTM, EP
Molecular Weight
141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature
Ambient
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Volume
1 L
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Chemical Formula
H2O; NaOH; Na2HPO4
Container Type
Bottle
Container Material
Plastic
Test Parameters
pH
pH Level
11.00 pH

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, Molecular Weight 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula H2O; NaOH; Na2HPO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.