Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48399312
- Zoro # G223781783
product price:Â
$
69.69
/ea
Key Features
Calibration Certificate
NIST
Features
Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
Color
Colorless
Quantity
1
CAS Number
7647-01-0, 7664-93-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48399312
- Zoro #
- G223781783
- UPC #
- -
- Country of Origin
- Germany
- Calibration Certificate
- NIST
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Item
- Calibration Solutions & Standards
- Color
- Colorless
- Quantity
- 1
- CAS Number
- 7647-01-0, 7664-93-9
- Storage Temperature - Maximum
- 77 Degrees F
- Storage Temperature - Minimum
- 41 Degrees F
- Application
- Cooling Water, Drinking Water Treatment, Galvanization, Raw Water Treatment, Waste Water Treatment
- Form
- Liquid
- Chemical Formula
- Cl/F/NO3/PO4/SO4
- Concentration
- 2 mg/L (PO43-); 250 mg/L (Cl); 50 mg/L (NO3-); 500 mg/L (SO4)
- Volume
- 130 mL
- Storage Temperature
- Room Temperature
- Product Type
- Ready-to-use Solution
- Container Type
- Bottle
- Container Material
- Amber Glass
- Compatible Product Type
- Colorimeters
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 2 mg/L (PO43-); 250 mg/L (Cl); 50 mg/L (NO3-); 500 mg/L (SO4), CAS Number 7647-01-0, 7664-93-9, Chemical Formula Cl/F/NO3/PO4/SO4, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards Not Applicable, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.