Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48241425
- Zoro # G823781923
product price:Â
$
51.95
/ea
Key Features
Chemical Formula
PO4 - 4
Storage Temperature - Maximum
77 Degrees F
Application
Boiler Water, Drinking Water Treatment, Pool Water Control, Raw Water Treatment, Waste Water Treatment
Volume
250 mL
Storage Temperature - Minimum
41 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48241425
- Zoro #
- G823781923
- UPC #
- -
- Country of Origin
- Germany
Details
- Chemical Formula
- PO4 - 4
- Storage Temperature - Maximum
- 77 Degrees F
- Application
- Boiler Water, Drinking Water Treatment, Pool Water Control, Raw Water Treatment, Waste Water Treatment
- Volume
- 250 mL
- Storage Temperature - Minimum
- 41 Degrees F
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Item
- Calibration Solutions & Standards
- CAS Number
- 7664-93-9
- Color
- Colorless
- Product Type
- Phosphate
- Concentration
- 1 mg/L
- Standards
- OSHA
- Calibration Certificate
- NIST
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Form
- Liquid
- Container Type
- Bottle
- Compatible Product Type
- Colorimeters
- Container Material
- Amber Glass
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 1 mg/L, CAS Number 7664-93-9, Chemical Formula PO4 - 4, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.