Buffer, pH 7.00, 1L

  • Mfr # R1551000-1A
  • Zoro # G503562859
product price: 
$
34.65
/ea

Key Features

Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Product Type
pH Buffer- Color Coded Yellow
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1551000-1A
Zoro #
G503562859
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
pH Buffer- Color Coded Yellow
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Product Type
pH Buffer- Color Coded Yellow
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Shelf Life
24 mo
Standards
ASTM, EP
Storage Temperature
Ambient
Color
Yellow
Application
Analytical Reagent
Container Type
Bottle
Container Material
Plastic
Volume
1 L
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
H2O; NaOH; Na2HPO4; KH2PO4
pH Level
7.00 pH
Test Parameters
pH
Wire Color
Yellow

Description

pH Buffer- Color Coded Yellow, Concentration Not Applicable, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula H2O; NaOH; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Buffer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews