Shop RICCA CHEMICAL

Buffer, pH 1.68, 20L

  • Mfr # R1492000-20F
  • Zoro # G904398958

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Product Type
pH Buffer
Chemical Container Size
20 L
Chemical Grade
ACS, Lab
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Calibration Certificate
NIST SRM 185 & 186
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R1492000-20F
Zoro #
G904398958
UPC #
-
Country of Origin
United States
Item
pH Buffer
Product Type
pH Buffer
Chemical Grade
ACS, Lab
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Calibration Certificate
NIST SRM 185 & 186
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Box
Color
Colorless
Chemical Formula
H2O; KCl; HCl
Container Type
Box
Volume
20 L
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid); 74.55 g/mol (Potassium Chloride)
Storage Temperature
Ambient
Container Material
Plastic
Standards
ASTM, EP
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Test Parameters
pH
pH Level
1.68 pH
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

pH Buffer, Concentration Not Applicable, CAS Number 7447-40-7, 7647-01-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; KCl; HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.