Buffer, pH 3.56, 1L

  • Mfr # R1498000-1A
  • Zoro # G605379874
product price: 
$
33.95
/ea

Key Features

Chemical Container Size
1 L
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
Product Type
pH Buffer
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R1498000-1A
Zoro #
G605379874
UPC #
-
Country of Origin
United States
Item
Buffer - pH 3.56
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
Product Type
pH Buffer
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
CAS Number
7647-01-0, 7732-18-5, 877-24-7
Shelf Life
24 mo
Quantity
1
Volume
1 L
Chemical Formula
H2O; HCl; HOCOC6H4COOK
Standards
ASTM, EP
Container Material
Plastic
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 36.46 g/mol (Hydrochloric Acid)
Form
Liquid
Storage Temperature
Ambient
pH Level
3.56 pH
Test Parameters
pH
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; HCl; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185i, 186-I-g & 186-II-g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews