Shop RICCA CHEMICAL

Buffer, pH 10.00,500mL

  • Mfr # R1601000-500A
  • Zoro # G504398976

product price: 
$
20.99
/ea

Key Features

CAS Number
1310-73-2, 144-55-8, 497-19-8, 7732-18-5
Shelf Life
18 mo
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1601000-500A
Zoro #
G504398976
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Buffer - pH 10.00 - Color Coded Blue
CAS Number
1310-73-2, 144-55-8, 497-19-8, 7732-18-5
Shelf Life
18 mo
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Material
Plastic
Product Type
pH Buffer- Color Coded Blue
Chemical Container Type
Bottle
Container Material
Plastic
Quantity
1
Color
Blue
Chemical Formula
H2O; NaOH; NaHCO3; Na2CO3
Application
Analytical Reagent
Volume
500 mL
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 84 g/mol (Sodium Bicarbonate)
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
pH Level
10.00 pH
Test Parameters
pH
Wire Color
Blue

Description

pH Buffer- Color Coded Blue, Concentration Not Applicable, CAS Number 1310-73-2, 144-55-8, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 84 g/mol (Sodium Bicarbonate), Chemical Formula H2O; NaOH; NaHCO3; Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.