Buffer, pH 6.86, 4L

  • Mfr # R1540000-20F
  • Zoro # G003562762
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
20 L
Chemical Container Type
Box
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
Product Type
pH Buffer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1540000-20F
Zoro #
G003562762
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
pH Buffer
Chemical Container Type
Box
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
Product Type
pH Buffer
Chemical Container Material
Plastic
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Shelf Life
24 mo
Standards
ASTM, EP
Color
Colorless
Container Type
Box
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water)
Application
Analytical Reagent
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Volume
20 L
Form
Liquid
Quantity
1
Chemical Formula
H2O; Na2HPO4; KH2PO4
Test Parameters
pH
pH Level
6.86 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water), Chemical Formula H2O; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185i, 186-I-g & 186-II-g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews