Shop RICCA CHEMICAL

Buffer, pH 7.00, 4L

  • Mfr # R1550000-4F
  • Zoro # G903562985

product price: 
$
77.15
/ea

Key Features

Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
pH Buffer
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1550000-4F
Zoro #
G903562985
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Buffer - pH 7.00
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
pH Buffer
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Grade
ACS, Lab
Chemical Container Type
Box
Container Material
Plastic
Quantity
1
Application
Analytical Reagent
Color
Red
Container Type
Box
Volume
4 L
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
H2O; NaOH; Na2HPO4; KH2PO4
Storage Temperature
Ambient
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water)
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
pH Level
7.00 pH
Test Parameters
pH
Wire Color
Red

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water), Chemical Formula H2O; NaOH; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.