Calibration Solutions & Standards
- Mfr # 48371625
- Zoro # G823781824
product price:Â
$
51.95
/ea
Key Features
Form
Liquid
Product Type
Ready-to-use Solution
Storage Temperature - Maximum
77 Degrees F
Concentration
500 mg/L (COD) + 200 mg/L (TOC)
Calibration Certificate
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48371625
- Zoro #
- G823781824
- UPC #
- -
- Country of Origin
- Germany
Details
- Form
- Liquid
- Product Type
- Ready-to-use Solution
- Storage Temperature - Maximum
- 77 Degrees F
- Concentration
- 500 mg/L (COD) + 200 mg/L (TOC)
- Calibration Certificate
- NIST
- CAS Number
- 7664-93-9
- Quantity
- 1
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Volume
- 250 mL
- Standards
- OSHA
- Storage Temperature
- Room Temperature
- Chemical Formula
- COD/TOC
- Application
- Raw Water Treatment, Waste Water Treatment
- Color
- Colorless
- Storage Temperature - Minimum
- 5 Degrees C
- Item
- Calibration Solutions & Standards
- Compatible Product Type
- Colorimeters
- Container Type
- Bottle
- Container Material
- Amber Glass
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 500 mg/L (COD) + 200 mg/L (TOC), CAS Number 7664-93-9, Chemical Formula COD/TOC, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.