Buffer, pH 7.38,500mL

  • Mfr # R1563000-500A
  • Zoro # G404398946
product price: 
$
22.49
/ea

Key Features

Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Product Type
pH Buffer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R1563000-500A
Zoro #
G404398946
UPC #
-
Country of Origin
United States
Item
pH Buffer
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Product Type
pH Buffer
Chemical Container Material
Plastic
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Standards
ASTM, EP
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Chemical Formula
H2O; Na2HPO4; KH2PO4
Quantity
1
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water)
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Form
Liquid
Volume
500 mL
pH Level
7.38 pH
Test Parameters
pH
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

pH Buffer, Concentration Not Applicable, CAS Number 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water), Chemical Formula H2O; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews