Scandium AA, 1000 ppm in HNO3
- Mfr # RASC1KN0-100N
- Zoro # G003561901
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Product Type
Scandium AA, 1000 ppm in HNO3
Chemical Container Size
100 mL
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RASC1KN0-100N
- Zoro #
- G003561901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Scandium AA, 1000 ppm in HNO3
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Product Type
- Scandium AA, 1000 ppm in HNO3
- Chemical Container Material
- Plastic
- Concentration
- 1000 ppm
- Chemical Grade
- Reagent
- CAS Number
- 7732-18-5;7697-37-2;12060-08-1
Description
Scandium AA Standard, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;12060-08-1, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.