Stns Chlrd, Dihdrt, Crstl, Rgnt, ACS, PK6
- Mfr # S1535-500GM-CS6
- Zoro # G8036977
product price:Â
$
1,112.99
/pk of 6, $185.50/ea
Free Shipping & Returns
Key Features
Molecular Weight
225.65
Chemical Formula
SnCl2 x 2H2O
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
10025-69-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1535-500GM-CS6
- Zoro #
- G8036977
- UPC #
- -
- Country of Origin
- United States
- Item
- Stannous Chloride, Dihydrate, Crystal, Reagents, ACS
- Molecular Weight
- 225.65
- Chemical Formula
- SnCl2 x 2H2O
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- CAS Number
- 10025-69-1
- Shipping Restrictions
- UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 g
Description
Stannous Chloride, Dihydrate, Crystal, Reagents, ACS, CAS Number 10025-69-1, Molecular Weight 225.65, Chemical Formula SnCl2 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.