Specific Gravity Std, 1.10
- Mfr # R7992110-1A
- Zoro # G605922841
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
7732-18-5;1310-73-2;
Product Type
Specific Gravity Std, 1.10
Chemical Grade
ACS
Concentration
1.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7992110-1A
- Zoro #
- G605922841
- UPC #
- -
- Country of Origin
- United States
- Item
- Specific Gravity Standard
- Chemical Container Material
- Plastic
- CAS Number
- 7732-18-5;1310-73-2;
- Product Type
- Specific Gravity Std, 1.10
- Chemical Grade
- ACS
- Concentration
- 1.1
- Shelf Life
- 12 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 1 L
Description
Specific Gravity Standard, Concentration 1.1, CAS Number 7732-18-5;1310-73-2;, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.