Shop RICCA CHEMICAL

Reagent Alcohol, 50 Percent v/v Aqueous

  • Mfr # R2546500-4A
  • Zoro # G603562926

product price: 
$
92.75
/ea

Key Features

Form
Liquid
Concentration
50 % v/v
CAS Number
64-17-5, 67-56-1, 67-63-0, 7732-18-5
Shipping Restrictions
Class 3, PG III, UN1987
Chemical Grade
ACS, Lab, Reagent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R2546500-4A
Zoro #
G603562926
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Reagent Alcohol
Form
Liquid
Concentration
50 % v/v
CAS Number
64-17-5, 67-56-1, 67-63-0, 7732-18-5
Shipping Restrictions
Class 3, PG III, UN1987
Chemical Grade
ACS, Lab, Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Reagent Alcohol
Storage Temperature
Ambient
Container Material
Plastic
Volume
4 L
Application
Analytical Reagent
Chemical Formula
CH3CH2OH; CH3OH
Container Type
Bottle
Molecular Weight
18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 46.06 g/mol (Ethyl Alcohol); 60.09 g/mol (Isopropyl Alcohol)
Storage Temperature - Minimum
15 Degrees C
Standards
ASTM, EP
REMOVE - Previous PI Node
R
Calibration Certificate
NIST
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
pH Level
Data not available.
Wire Color
Colorless

Description

Reagent Alcohol, Concentration 50 Percent v/v, CAS Number 64-17-5, 67-56-1, 67-63-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 46.06 g/mol (Ethyl Alcohol); 60.09 g/mol (Isopropyl Alcohol), Chemical Formula CH3CH2OH; CH3OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Reagent, Chemical Container Size 4 L, Chemical Family Type Reagent, Calibration Certificate NIST, Shelf Life 24 mo

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.