Shop RICCA CHEMICAL
See all product information
Create Account
Wrights Stain
- Mfr # R9350000-500C
- Zoro # G904399146
product price:Â
$
51.29
/ea
Key Features
Chemical Container Size
500 mL
CAS Number
67-56-1;56-81-5;68988-92-1;7778-77-0;51811-82-6;7558-79-4
Chemical Container Type
Bottle
Product Type
Wright's Stain
Calibration Certificate
NIST SRM 185 & 186
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R9350000-500C
- Zoro #
- G904399146
- UPC #
- -
- Country of Origin
- United States
- Item
- Wright's Stain
- CAS Number
- 67-56-1;56-81-5;68988-92-1;7778-77-0;51811-82-6;7558-79-4
- Chemical Container Type
- Bottle
- Product Type
- Wright's Stain
- Calibration Certificate
- NIST SRM 185 & 186
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 500 mL
Description
Wright's Stain, CAS Number 67-56-1;56-81-5;68988-92-1;7778-77-0;51811-82-6;7558-79-4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.