Water Hardness Buffer, with Magnesium ED

  • Mfr # R9200000-4A
  • Zoro # G305922837
product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Container Size
4 L
CAS Number
12125-02-9, 1336-21-6, 6381-92-6, 7732-18-5, 7791-18-6
APHA
2340 C
Shelf Life
12 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R9200000-4A
Zoro #
G305922837
UPC #
-
Country of Origin
United States
Item
Buffer - Water Hardness - with Magnesium EDTA
Form
Liquid
CAS Number
12125-02-9, 1336-21-6, 6381-92-6, 7732-18-5, 7791-18-6
APHA
2340 C
Shelf Life
12 mo
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Standards
ASTM, EP
Product Type
Buffer - Water Hardness - with Magnesium EDTA
Chemical Formula
H2O
REMOVE - Previous PI Node
W
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 203.3 g/mol (Magnesium Chloride Hexahydrate); 35.04 g/mol (Ammonium Hydroxide); 372.24 g/mol (Ethylenediaminetetraacetic Acid (EDTA), Disodium Salt, Dihydrate); 53.49 g/mol (Ammonium Chloride)
Storage Temperature - Maximum
30 Degrees C
Volume
4 L
Container Material
Plastic
Shipping Restrictions
Class 8, PG III, UN2672
Application
Analytical Reagent
Quantity
1
Container Type
Bottle
Storage Temperature
Ambient
Color
Colorless
Calibration Certificate
NIST
pH Level
Alkaline
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Buffer - Water Hardness - with Magnesium EDTA, Concentration Not Applicable, CAS Number 12125-02-9, 1336-21-6, 6381-92-6, 7732-18-5, 7791-18-6, Molecular Weight 18.01 g/mol (Water); 203.3 g/mol (Magnesium Chloride Hexahydrate); 35.04 g/mol (Ammonium Hydroxide); 372.24 g/mol (Ethylenediaminetetraacetic Acid (EDTA), Disodium Salt, Dihydrate); 53.49 g/mol (Ammonium Chloride), Chemical Formula H2O, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews