Rhodium ICP, 1000 ppm in HCl
- Mfr # RPRH1KH0-100N
- Zoro # G405922850
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
18 mo
Chemical Container Size
100 mL
Product Type
Rhodium ICP, 1000 ppm in HCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPRH1KH0-100N
- Zoro #
- G405922850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Rhodium ICP, 1000 ppm in HCl
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 18 mo
- Product Type
- Rhodium ICP, 1000 ppm in HCl
- Concentration
- 1000 ppm
- CAS Number
- 20765-98-4;
- Chemical Grade
- Reagent
Description
Rhodium ICP-Ms, Concentration 1000 ppm, CAS Number 20765-98-4;, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.