Shop RICCA CHEMICAL
See all product information
Create Account
Roberts Reagent
- Mfr # R6630000-500C
- Zoro # G804398911
product price:Â
$
47.19
/ea
Key Features
Chemical Container Size
500 mL
Calibration Certificate
NIST SRM
CAS Number
7732-18-5;10034-99-8;7697-37-2
Shelf Life
24 mo
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R6630000-500C
- Zoro #
- G804398911
- UPC #
- -
- Country of Origin
- United States
- Item
- Robert's Reagents
- Calibration Certificate
- NIST SRM
- CAS Number
- 7732-18-5;10034-99-8;7697-37-2
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Product Type
- Robert's Reagent
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
Dimensions
- Chemical Container Size
- 500 mL
Description
Robert's Reagents, CAS Number 7732-18-5;10034-99-8;7697-37-2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Calibration Certificate NIST SRM, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.