Shop RICCA CHEMICAL
See all product information
Create Account
Specific Gravity Std, 1.30
- Mfr # R7992130-1A
- Zoro # G905922855
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Product Type
Specific Gravity Std, 1.30
CAS Number
7732-18-5;1310-73-2;
Chemical Grade
ACS
Chemical Container Type
Bottle
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7992130-1A
- Zoro #
- G905922855
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Specific Gravity Standard
- Product Type
- Specific Gravity Std, 1.30
- CAS Number
- 7732-18-5;1310-73-2;
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Shelf Life
- 12 mo
- Chemical Container Material
- Plastic
- Concentration
- 1.3
Description
Specific Gravity Standard, Concentration 1.3, CAS Number 7732-18-5;1310-73-2;, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.