Shop RICCA CHEMICAL
See all product information
Create Account
Scandium ICP, 1000 ppm in HNO3
- Mfr # RPSC1KN0-100N
- Zoro # G003561857
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Concentration
1000 ppm
CAS Number
7732-18-5;7697-37-2;12060-08-1
Product Type
Scandium ICP, 1000 ppm in HNO3
Chemical Container Size
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPSC1KN0-100N
- Zoro #
- G003561857
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Scandium ICP-Ms
- Chemical Container Material
- Plastic
- Concentration
- 1000 ppm
- CAS Number
- 7732-18-5;7697-37-2;12060-08-1
- Product Type
- Scandium ICP, 1000 ppm in HNO3
- Chemical Grade
- Reagent
- Standards
- EPA 200.7
- Chemical Container Type
- Bottle
- Shelf Life
- 18 mo
Description
Scandium ICP-Ms, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;12060-08-1, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo, Standards EPA 200.7
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.