Sodium Thiosulfate Precis Sol, 0.05 N

  • Mfr # R7940000-4A
  • Zoro # G703563113
product price: 
$
79.59
/ea

Key Features

Chemical Container Material
Plastic
Standards
ASTM, EP
Shelf Life
18 mo
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7940000-4A
Zoro #
G703563113
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Thiosulfate
Chemical Container Material
Plastic
Standards
ASTM, EP
Shelf Life
18 mo
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Product Type
Sodium Thiosulfate
Concentration
0.05 N
Calibration Certificate
NIST SRM 136
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Storage Temperature
Ambient
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Quantity
1
Container Material
Plastic
Application
Analytical Reagent
Chemical Formula
Na2S2O3; 5H2O
REMOVE - Previous PI Node
S
Form
Liquid
Container Type
Bottle
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Volume
4 L
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
pH Level
Data not available.
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.05 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews