Sodium Sulfide, 3 Percent w/v Aqueous Sol
- Mfr # R7570000-1C
- Zoro # G004399114
product price:Â
$
96.89
/ea
Key Features
Shelf Life
12 mo
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Concentration
3% w/v
APHA
3500-Zn E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7570000-1C
- Zoro #
- G004399114
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Sodium Sulfide
- Shelf Life
- 12 mo
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Concentration
- 3% w/v
- APHA
- 3500-Zn E
- Chemical Container Type
- Bottle
- Product Type
- Sodium Sulfide, (Certified 3% w/v) Aqueous Solution
- CAS Number
- 1313-84-4
Description
Sodium Sulfide, Concentration 3 Percent w/v, CAS Number 1313-84-4, APHA 3500-Zn E, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.